This item is Discontinued.

Tresco Lighting Tresco Lighting TCSMPHO22.WNI 22 in. Simple LED 2.0 Strip Lights - Warm White TCSMPHO22.WNI

Tresco Lighting TCSMPHO22.WNI 22 in. Simple LED 2.0 Strip Lights - Warm White (Discontinued)

  • Mfr # TCSMPHO22.WNI
  • Zoro # G604085158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCSMPHO22.WNI
Zoro #
G604085158
UPC #
-
Country of Origin
China

Description

Tresco's SimpLED light introduces a "three-in-one" system of diffuser options that are packaged with each light. The clear, frosted or milk/opal diffusers determine the light's glare/reflection and intensity. Optional control modules: Motion sensor, Rotary dimmer or a touch dimmer can be installed inline or remotely mounted.

Features
  • Each light uses only 5 watts of energy per foot
  • 356 lumens per foot
  • Dimmable
  • Available with cool or warm white LEDs
  • Finish: aluminum/nickel
  • Comes with a 79" starter cord for block to light connection
  • Linkable up to 10 feet in a continuous run
  • Power supply & accessories
  • Optional dimmers / switches
  • In-line motion sensor switch
  • Remote control dimmer
  • Rotary dimmer
Specifications
  • Color: White
  • Size: 22"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.