Shop TRESCO LIGHTING
See all product information
Create Account
Tresco 12VDC 3WFT 164' 5 m White Tunable CCT FlexTape
Mfr # L-FLXTPE-12CCT-1
Zoro # G807059420
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Color Temperature
2700K-6500K
Lumens
345 lm
Standards
UL
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-FLXTPE-12CCT-1
- Zoro #
- G807059420
- UPC #
- 90713004372
- Country of Origin
- China
- Voltage
- 12V DC
- Color Temperature
- 2700K-6500K
- Lumens
- 345 lm
- Standards
- UL
- Rated Life
- 50,000 hr
- Housing Material
- Polyimide
- Watts
- 3 W
- Max. Fixture Wattage
- 20 W
- Features
- Cuttable
- Housing Color
- White
- Lumens Per Watt
- 115
- Adjustable Range
- 1 in
- Mounting
- Surface
- Max Continuous Run per Starter Cord
- 16
- Beam Angle
- 115 Degrees
- Foot Candles On
- 114 lm/sq. ft
- Power Supply Required
- Yes