Shop TRESEMM
See all product information
Create Account
Tresemme Thermal Creations Heat Tamer Spray, 8 Fluid Ounce, 6PK
- Mfr # 62392
- Zoro # G923346428
product price:Â
$
50.49
/pk of 6, $8.42/ea
Key Features
Weight
8 Fl. oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62392
- Zoro #
- G923346428
- UPC #
- 022400623924
- Country of Origin
- United States
- Item
- Hair Styling
- Weight
- 8 Fl. oz
- Application
- Health and Personal Care
Description
Features: Most Of Us Are Guilty Of Going Straight For Our Heat Styling Tools, But Eventually That Heat Causes Split-Ends And Dry Hair. Before You Heat Style, Prep And Protect Your Locks With Tresemm Thermal Creations Protective Spray Heat Tamer For A Finished Look Thats Shiny And Enviably Soft. Would You Ever Grab A Hot Pan Without Oven Mitts No. And When Heat Appliances Like Flat Irons And Curling Irons Can Reach Up To 450F, You Should Never Use Them On Your Hair Without Heat Protection, Either. Our Tresemm Thermal Recovery System, Infused With A Moisture-Locking Vitamin Complex, Is A Heat-Activated Formula Specially Designed To Enhance Hairs Flexibility To Re-Form And Hold Its Shape Without Getting Damaged. its a Perfect Heat Protectant System For Those Of Us Who Love To Style With Heat But Need To Restore Vibrancy And Shine To Dried-Out, Damaged Hair. Prep Your Hair With Tresemm Thermal Recovery Shampoo And Conditioner. Spray Liberally 6-8 Inches Away From Mid-Shaft To Ends On Both Damp Hair Before You Blow-Dry And On Dry Hair Before Curling Or Flat Ironing. Style Your Hair As Usual And Finish Off With Tresemm Extra Hold Hair Spray. Tresemm Thermal Creations Protective Spray Heat Tamer Heat Protection Spray Is Heat-Activated To Guard Against Harsh Styling Damage, Leaving Hair Shiny And Enviably Soft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.