Concept Manual with Single Bay Uprights, 48" W, Uprights: 53-1/2†Height
Mfr # 14-C10041396
Zoro # G1704460
product price: $2,447.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Workstations with Uprights
Top Thickness
1-3/16"
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-C10041396
Zoro #
G1704460
UPC #
-
Country of Origin
Finland
Dimensions
Top Thickness
1-3/16"
Depth
30"
Height
Uprights: 53-1/2”
Width
48"
Details
Workbench/Work Table Type
Workstations with Uprights
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Item
Concept Manual with Single Bay Uprights
Includes
Frame, Laminate Work surface, and Upright Module Steplessly Height Adjustable
Workbench/Table Assembly
Assembled
Description
Concept Manual w/Single Uprights,30 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.