Concept Manual Workstations, 48" W, 26.62" to 44.34" Height, 1100 lb.

  • Mfr # US-10049560P

  • Zoro # G1705039


product price: $1,116.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Top Thickness
1-3/16"
Finish
Powder Coated
Edge Type
Rolled Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-10049560P
Zoro #
G1705039
UPC #
-
Country of Origin
Finland

Dimensions

Top Thickness
1-3/16"
Height
26.62" to 44.34"
Width
48"
Depth
30"

Details

Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Item
Concept Manual Workstations
Workbench/Table Assembly
Assembled
Includes
Frame, Laminate Work surface, and Upright Module Steplessly Height Adjustable

Description

Concept Manual Bench,30 In.x48 In.,Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.