Concept Manual Workstations, 48" W, 26.62" to 44.34" Height, 1100 lb.
Mfr # US-10049561P
Zoro # G1705328
product price: $1,156.99
/eaKey Features
Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Top Thickness
1-3/16"
Finish
Powder Coated
Edge Type
Rolled Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-10049561P
Zoro #
G1705328
UPC #
-
Country of Origin
Finland
Dimensions
Top Thickness
1-3/16"
Width
48"
Depth
30"
Height
26.62" to 44.34"
Details
Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Item
Concept Manual Workstations
Includes
ESD Frame and ESD Laminate Work surface Steplessly Height Adjustable
Standards
ESD Requirements Specified in The IEC-61340-5-1 Standard
Workbench/Table Assembly
Assembled
Description
ESD Concept Manual,30 In.x48 In.,Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.