Concept Manual Workstations, 60" W, 26.62" to 44.34" Height, 1100 lb.
Mfr # US-10049563P
Zoro # G1705337
product price: $1,491.99
/eaKey Features
Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Top Thickness
1-3/16"
Finish
Powder Coated
Edge Type
Rolled Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US-10049563P
Zoro #
G1705337
UPC #
-
Country of Origin
Finland
Dimensions
Top Thickness
1-3/16"
Height
26.62" to 44.34"
Depth
30"
Width
60"
Details
Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Item
Concept Manual Workstations
Standards
ESD Requirements Specified in The IEC-61340-5-1 Standard
Includes
ESD Frame and ESD Laminate Work surface Steplessly Height Adjustable
Workbench/Table Assembly
Assembled
Description
ESD Concept Manual,30 In.x60 In.,Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.