Concept Manual Workstations, 72" W, 26.62" to 44.34" Height, 1100 lb.

  • Mfr # US-10049564P

  • Zoro # G1705127


product price: $1,243.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Top Thickness
1-3/16"
Finish
Powder Coated
Edge Type
Rolled Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US-10049564P
Zoro #
G1705127
UPC #
-
Country of Origin
Finland

Dimensions

Top Thickness
1-3/16"
Depth
30"
Width
72"
Height
26.62" to 44.34"

Details

Workbench/Work Table Type
Work Station
Load Capacity
1100 lb.
Finish
Powder Coated
Edge Type
Rolled Front
Color
Light Gray
Item
Concept Manual Workstations
Includes
Frame, Laminate Work surface, and Upright Module Steplessly Height Adjustable
Workbench/Table Assembly
Assembled

Description

Concept Manual Bench,30 In.x72 In.,Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.