Treston Double Drawer Unit, Bench Mount

  • Mfr # 859340-49

  • Zoro # G1705599


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
454mm
Width
300mm
Color
Light Gray
Drawer Depth
400mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
859340-49
Zoro #
G1705599
UPC #
-
Country of Origin
Finland

Dimensions

Depth
454mm
Width
300mm
Drawer Depth
400mm

Details

Item
Treston Double Drawer Unit,Bench Mount
Material
Steel
Color
Light Gray
Finish
Epoxy Powder Coated

Description

Treston Double Drawer Unit,Bench Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.