This item is Discontinued.

Treston Drawer Bracket for 30" Treston Top Bench 855054-49

Drawer Bracket for 30" Treston Top Bench (Discontinued)

  • Mfr # 855054-49
  • Zoro # G1705230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
855054-49
Zoro #
G1705230
UPC #
-
Country of Origin
Finland

Dimensions

Depth
30"

Details

Item
Drawer Bracket for 30" Treston Top Bench

Description

Drawer Bracket for 30 In. Treston Top Bench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.