Shop TRESTON

Shelf Storage Bin, 4 in; 5 in W, 6 PK

  • Mfr # SBS6-3015-6

  • Zoro # G1705459


product price:  $97.69
/pk 6, $16.28/ea

Key Features

Color
Red/Blue
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBS6-3015-6
Zoro #
G1705459
UPC #
-
Country of Origin
Finland

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in

Details

Color
Red/Blue
Item
Shelf Storage Bin

Description

The TRESTON - SBS6-3015-6 Shelf Storage Bin is a versatile storage solution with an overall length of 6-1/2 inches and 9-1/4 inches, designed to accommodate a variety of items. Its overall width varies between 4 inches and 5 inches, providing ample space for organized storage in any setting. The dimensions make it suitable for use in different spaces and can be applied effectively to meet your specific needs.
This shelf storage bin comes in two distinct colors: Red and Blue, allowing you to choose based on your preference or color-coding needs. It's built with durable materials that are designed to withstand regular use without compromising the integrity of the bin or its contents.
As an item labeled as a 'Shelf Storage Bin', this product is compatible with various shelving systems, making it an adaptable choice for your business' organization requirements. Whether you need simple color-coded bins or require specific size accommodations, the TRESTON - SBS6-3015-6 Shelf Storage Bin offers flexibility along with reliable performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.