polypropylene, Hang & Stack Storage Bin, 5.87 in D x 5.12 in, 4.13 in W, 4 PK

  • Mfr # SBS4-2

  • Zoro # G1705571


product price:  $64.99
/pk 4, $16.25/ea

Key Features

Color
Blue
Material
polypropylene
Overall Width
5.12 in, 4.13 in
Overall Depth
5.87 in
Width
5.12 in, 4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBS4-2
Zoro #
G1705571
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
5.12 in, 4.13 in
Overall Depth
5.87 in
Width
5.12 in, 4.13 in
Depth
5.87 in

Details

Color
Blue
Material
polypropylene
Item
Hang & Stack Storage Bin

Description

The TRESTON - SBS4-2 Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 5.87 inches. It comes in two different widths, offering flexibility to match your specific needs: one model measures 5.12 inches wide, while the other is slightly narrower at 4.13 inches wide. These dimensions make this bin suitable for storing various items and it can be easily accommodated in diverse settings.
Constructed from durable polypropylene material, this storage bin offers robustness and longevity. Its blue color adds a touch of vibrancy while helping to distinguish its contents for efficient organization purposes. Polypropylene's inherent resilience against wear and tear makes the bin built to endure regular use without compromising on its functionality or aesthetics.
As the name suggests, the Hang & Stack Storage Bin is designed with adaptability in mind; it can be hanged or stacked based on your preference or available space constraints. The item does not come with any specified package quantity information; hence customers are advised to confirm this detail during purchase.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.