This item is Discontinued.

Treston Treston, 72" x 30" D, Light Motor Table 854669-41

Treston, 72" x 30" D, Light Motor Table (Discontinued)

  • Mfr # 854669-41
  • Zoro # G1705608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854669-41
Zoro #
G1705608
UPC #
-
Country of Origin
Finland

Details

Item
Treston,72" x 30" D,Light Motor Table

Description

Treston,72 In. x 30 In. D,Light Motor Table

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.