This item is Discontinued.

Tretco Tretco OB2BB-BK2-24-NG 21 in. Powder Coated Burner Island Kit; Natural Gas OB2BB-BK2-24-NG

Tretco OB2BB-BK2-24-NG 21 in. Powder Coated Burner Island Kit; Natural Gas (Discontinued)

  • Mfr # OB2BB-BK2-24-NG
  • Zoro # G604157169
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OB2BB-BK2-24-NG
Zoro #
G604157169
UPC #
693892495155
Country of Origin
China

Description

Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.

Our Burner Island is a great choice for both indoor fireplace or outdoor fire pits. Place it in your fireplace and the elevated ; burner is easy to see and enjoy. Or use it outside in your fire pit. You can place it in your fire pit, fill it with glass and surround it with less expensive lava rock or a different color fire glass. That is how it got it's name; Burner Island. Inside the island is our dual row burner so you will have Lots of flame to enjoy. Our NG connection kit has a flexible connection line with a NG orifice that will connection directly to our burner while the other end has a female 0.5 in. NPT thread to connect to your incoming gas line.

Specifications
  • Collection: Tretco
  • Assembly Required: False
  • Construction Material: 14GA Powder Coated Steel
  • Material: Heavy Gauge Powder Coated Steel
  • Width: 10 in.
  • Height: 2.75 in.
  • Connection: Right or Left 0.5 in. NPT Hub
  • Kit: Flexible Connection line NG Orifice 0.5 in. NPT Fittings
  • Keyed Valve: Included
  • Fuel: Natural Gas
  • Dimension: 20.5 x 6.5 x 2.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.