Zoro Homepage

10.2A 6-Port USB Charging Station with 6 Device Slots, Silver

  • Mfr # TRX-USB61000SLVR

  • Zoro # G521737239


product price: $46.89
/ea

Key Features

Overall Width
4.75 in
Length
7.5 in
Color
Silver
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-USB61000SLVR
Zoro #
G521737239
UPC #
602573434901
Country of Origin
China

Dimensions

Overall Width
4.75 in
Length
7.5 in
Overall Height
4 in

Details

Item
Charging Station
Color
Silver

Description

This intelligent charging dock allows you to save time and space efficiently and in style. Powerful and smart, it'll distribute the appropriate current to up to 6 devices for fast and effective charge. Its small and sleek design with brackets make this charging station a great companion for organizing your space. FAST INTELLIGENT CHARGE: Intelligent charging station with 2.4A ports for faster charge. Detects connected devices and delivers the optimal charging current for safe and fast charging.It also features a overheat and overload circuit protection for a worry free experience. SPACE SAVING: The multi-device docking station allows to you to organize up to 6 devices for a clean and neat space. NO ADAPTER NEEDED: Charge up to 6 devices at full speed all at once without ever needing an extra adapter or power strip. CLASSIC SILVER AND CLEAR FINISH: Perfect mix of practicality, functionality and great design with the everlasting silver finish with clear dividers that'll add style and class to your space and easily blend with any decor. UNIVERSAL COMPATIBILITY : The charging station features 100 to 240V input and is perfectly compatible with virtually all iOS, Android and Windows smartphones, tablets or any other devices with a USB charge port. TRAVEL FRIENDLY: Very lightweight and compact charging station with removable dividers, ideal to carry from home to office/school, during vacation travels or business trips.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.