Shop TREXONIC
See all product information
Create Account
15.4 Inch Portable TV+ DVD Player with Swivel TFT-LCD Screen and USB, SD, AV, HDMI Inputs
- Mfr # TR-D154PUR
- Zoro # G321738818
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
16 in
Height
12 in
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-D154PUR
- Zoro #
- G321738818
- UPC #
- 669185356076
- Country of Origin
- China
- Item
- Portable TV
- Color
- Purple
Dimensions
- Width
- 11 in
- Length
- 16 in
- Height
- 12 in
Description
Enjoy your movies and other digital files on the go with the Trexonic 15.4 Inch Portable TV+DVD Player with TFT-LCD Screen and USB,SD,AV Inputs. Easily connect it to a television or take it with you wherever you want, thanks to its long-lasting rechargeable battery. The TFT high resolution screen swivels 270 Deg and tilts 180 Deg for perfect enjoyment at any angle and the wide 14" display ensures clear and beautiful images. It supports several formats so you can enjoy a plethora of different files, whether on a flash drive, memory card or disc. Enjoy Your Entertainment Longer! This unit offers you a rechargeable battery and car adaptor so you don't have to be tied down to a charging cable. Choose the right input for you: SD / USB / Earphones Input / AV Input/ AV Output/DC Input and Play It Your Way!
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.