15.4 Inch Portable TV+ DVD Player with Swivel TFT-LCD Screen and USB, SD, AV, HDMI Inputs

  • Mfr # TR-D154TEA

  • Zoro # G621738075


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Color
Teal
Length
16 in
Width
11 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-D154TEA
Zoro #
G621738075
UPC #
669185356090
Country of Origin
China

Dimensions

Length
16 in
Width
11 in
Height
12 in

Details

Color
Teal
Item
Portable TV

Description

Enjoy your movies and other digital files on the go with the Trexonic 15.4 Inch Portable TV+DVD Player with TFT-LCD Screen and USB,SD,AV Inputs. Easily connect it to a television or take it with you wherever you want, thanks to its long-lasting rechargeable battery. The TFT high resolution screen swivels 270 Deg and tilts 180 Deg for perfect enjoyment at any angle and the wide 14" display ensures clear and beautiful images. It supports several formats so you can enjoy a plethora of different files, whether on a flash drive, memory card or disc. Enjoy Your Entertainment Longer! This unit offers you a rechargeable battery and car adaptor so you don't have to be tied down to a charging cable. Choose the right input for you: SD / USB / Earphones Input / AV Input/ AV Output/DC Input and Play It Your Way!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.