Shop TREXONIC
See all product information
Create Account
4 in 1 Fast Charge Wireless Charging Station in White
- Mfr # 750123663M
- Zoro # G622980572
product price:Â
$
32.69
/ea
Key Features
Color
White
Overall Height
4.92 in
Cable Length
9.8 in
Overall Width
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123663M
- Zoro #
- G622980572
- UPC #
- 669185477085
- Country of Origin
- China
Dimensions
- Overall Height
- 4.92 in
- Cable Length
- 9.8 in
- Overall Width
- 3.9 in
Details
- Item
- Wireless Charging Station
- Color
- White
Description
The Trexonic 4 in 1 Fast Charge Wireless Charging station supports the charge of all your devices-mobile phones, watch, AirPods and Pencil at the same time. Built-in safeguards against overcharge, over-current and over-voltage protection, temperature control. Guards your device battery against overcharge damage. The non-slip design protects your devices from falling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.