12V 0.8Ah WL w/ JST Connector Sealed Lead Acid AGM Battery by UPG
- Mfr # UB1208
- Zoro # G208378397
Key Features
Specifications
Product Information
- MFR #
- UB1208
- Zoro #
- G208378397
- UPC #
- 806593457999
- Country of Origin
- China
Dimensions
- Width
- 0.98 in
- Length
- 3.78 in
- Height
- 2.44 in
Details
- Voltage
- 12V
- Item
- Sealed Lead-Acid Battery
- Capacity
- 0.8 Ah
- Color
- Black
- Polarity
- Right
- Terminal Type - Batteries
- WL
- Battery Type
- Sealed Lead Acid
- Chemistry
- AGM
- Standards
- UL
- Voltage - Batteries
- 12V
- Watts
- 9.6 W
- Rechargeable
- Yes
Description
The Universal Battery UB1208 is a compact and efficient 12V 0.8Ah sealed lead-acid AGM battery designed for reliable performance in various applications. With its maintenance-free construction, this battery provides consistent power output while minimizing the need for regular maintenance, making it an ideal choice for users seeking dependable energy solutions. Equipped with wire leads for easy installation and secure connections, the UB1208 is perfect for use in applications such as emergency lighting systems, alarm systems, small electronic devices, and other low-power needs.Built to withstand vibrations and harsh conditions, this battery ensures dependable operation and longevity, keeping your critical systems powered when you need them most. Trust the Universal Battery UB1208 for reliable energy storage and performance in compact and essential applications.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.