This item is Discontinued.

Trexonic Trexonic TR-D12BLU 12 in. Lightweight Rechargeable Widescreen LED TV - HDMI - Audio & Video - SD - USB - VGA - Blue TR-D12BLU

Trexonic TR-D12BLU 12 in. Lightweight Rechargeable Widescreen LED TV - HDMI - Audio & Video - SD - USB - VGA - Blue (Discontinued)

  • Mfr # TR-D12BLU
  • Zoro # G803915232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-D12BLU
Zoro #
G803915232
UPC #
672975337476
Country of Origin
China

Description

The Trexonic Portable Ultra Lightweight Rechargeable Widescreen 12 in. LED TV With HDMI, SD, MMC, USB, VGA, Headphone Jack, AV Inputs and Output And Built-in Digital Tuner offer you the luxury of high quality entertainment on the go. This easily portable and lightweight entertainment unit is made for your convenience and pleasure. While movie nights at home are great, and movie theaters are a wonderful way to enjoy new releases, we've all found ourselves out and about, traveling or running errands while missing the comfort of our favorite shows and movies. Now you can take your beloved digital video content along no matter where your road may lead. The sleek design of this portable television make it a pleasure to look at even before you turn on the power. Easily Portable and Ultra Lightweight - This sleek TV measures in at 12 Inches in Width by 8 Inches in Height and 1 Inch in Depth making the right choice when you are trying to avoid large bulky items on your adventures. The unit comes with an included Wall Charger, and can be charged from your vehicle with an inexpensive adapter. The unit also features a 12V Vehicle Power Input. Convenience and Reliability - With the included Remote Control, you can relax and control your new television without having to leave your seat. With the included Detachable Telescope Antenna we've included you can catch local channels and enjoy entertainment without streaming content from any other device or digital storage. Visibility and Practicality - You can be sure that your new portable television will give you the best viewing angle possible with the hard mounted, sturdy adjustable back stand complete with an anti-slip textured panel. With a 12-inch LED Widescreen and 1280 x 800 Resolution you can be sure the picture will be as bright as your memories of all the adventures you can have with this wonderful portable TV.

Specifications
  • Color: Blue
  • Maximum Resolution: 720p
  • Display Technology: LED
  • Screen Size: 12 in.
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.