Zoro Homepage

Wireless 4 in 1 Multi-functional Charge Station Organizer

  • Mfr # TRX-7B

  • Zoro # G421738176


product price: $46.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-7B
Zoro #
G421738176
UPC #
672975233426
Country of Origin
China

Description

Organized and tidy up desk spaces with the Trexonic Wireless 4 in 1 Multi-functional Charge Station Organizer. The highly adaptable station charges most devices such as smart phones, smart apple watches, airpods, tablets and more. The three way rotating charging dock is available for type C, micro usb, and apple lighting devices. Want to charge wireless? No worries, just place the desired device flat on the center of the station for wireless charging connectivity. As long as there is metal case or credit card case in between, phone can be conveniently charged wirelessly. Being a multi-functional station, airpods and Apple Watches can be charged alongside phones with their own separated charging ports. Its design to keep as many cables out of the way as possible for extra space on the desk or table. The silicone based material prevents from scratching up any devices and provides quality style for any setup. Contains safe over charge protection technology, prevents overheating batteries and from over voltage damages. Neatly organize night stands, desks, home offices or other work place for your personal devices!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.