Zoro Homepage

10 ft 2 in Overall H, Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish

  • Mfr # WLA6SS

  • Zoro # G2170205


product price: $240.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Aluminum
Number of Steps
10
Overall Height
10 ft 2 in
Overall Width
21 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLA6SS
Zoro #
G2170205
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft 2 in
Overall Width
21 1/16 in
Top Step Height
9 ft
Step Width
18 in
Rung Dia.
3/4 in
Manufacturers Warranty Length
1 yr
Overall Depth
21 in
Rung Diameter
0.8 in
Top-to-Bottom Rung Height
10.2 ft
Standing Height - Maximum
9 ft

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Aluminum
Number of Steps
10
Walk-Thru Included
No
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Finish
Aluminum
Exit
Side Step
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder
Rung Spacing
12 in
Color
Silver
Number of Rungs
10
Number of Mounting Brackets
6
Assembly
Assembled
Load Capacity - Maximum
300 lb
Ladder Type
Fixed Ladder
Number of Sections
1
Exit Direction
Side Step
Bracket Adjustability
Fixed

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 10 ft, Overall Width 21.1 in, Material Aluminum, Load Capacity 300 lb, Number of Steps 10, Top Step Height 9 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Aluminum, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.