Zoro Homepage
This item is Discontinued.
Tri-Arc 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity RWEC110246-XR

142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # RWEC110246-XR
  • Zoro # G3373968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWEC110246-XR
Zoro #
G3373968
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
8.3 ft
Platform Depth
27 in
Platform Width
24 in
Overall Height
11.8 ft
Bottom Width
35 in
Base Depth
109 in
Step Depth
8.5 in
Manufacturers Warranty Length
1 yr
Overall Width
35 in
Handrail Height
3.5 ft
Step Width
24 in
Base Width
35"

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
10
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Standards
ANSI, OSHA Compliant
Rear Exit
Yes
Ladder Tread
Perforated
Color
Gray
Assembled/Unassembled
Unassembled
Climbing Angle
50 Degrees
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Includes
Rear-Exit Gate
Tread Type
Perforated
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 8.3 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11.8 ft, Number of Steps 10, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 27 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 109 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.