Zoro Homepage

102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # WLAR107244-D5

  • Zoro # G0978525


product price: $898.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR107244-D5
Zoro #
G0978525
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
32 in
Base Depth
71 in
Handrail Height
2.7 ft
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Width
32 in
Step Depth
7 in
Overall Depth
71 in
Base Width
32 in
Reach Height - Maximum
12.4 ft
Base Length
71 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Step Tread
Ribbed
Load Capacity
350 lb
Material
Aluminum
Handrails Included
Yes
Assembled/Unassembled
Assembled
Finish
Aluminum Mill
Color
Aluminum
Standards
ANSI, OSHA Compliant
Rear Exit
No
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Ribbed
Includes
Crutch Tips
Climbing Angle
56 ?
Load Capacity - Maximum
350 lb
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Locking Mechanism
Spring-Loaded Casters
Tread Type
Ribbed
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Folding
Not Foldable

Description

Rolling Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 8.5 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 71 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.