102 in H Aluminum Wheelbarrow Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # WLARTR107165

  • Zoro # G3373697


product price: $832.99
/ea
Additional $665.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLARTR107165
Zoro #
G3373697
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
102 in
Bottom Width
31 in
Base Depth
61 1/2 in
Handrail Height
2.7 ft
Step Width
16 in
Overall Width
31 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Depth
61.5 in
Base Width
31 in
Reach Height - Maximum
12.4 ft
Caster Diameter
10 in
Base Length
61.5 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
7
Load Capacity
350 lb
Step Tread
Serrated
Material
Aluminum
Standards
ANSI, OSHA Compliant
Rear Exit
No
Climbing Angle
56 ?
Includes
Crutch Tips
Ladder Actuation
None
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Handrails Included
Yes
Color
Gray
Finish
Aluminum Mill
Ladder Type
Wheelbarrow Ladder
Casters Included
(2) Rigid
Tread Type
Serrated
Folding
Not Foldable
Handrail Type
Double Handrails
Exit Direction
Rear
Assembly
Assembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Locking Mechanism
No Locking Mechanism

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 8.5 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 16 in, Bottom Width 31 in, Base Depth 61 1/2 in, Overall Width 31 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.