102 in H Aluminum Wheelbarrow Ladder, 7 Steps, 350 lb Load Capacity

  • Mfr # WLARTR107244

  • Zoro # G3373758


product price: $886.99
/ea
Item requires special delivery charges. A $710.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR107244
Zoro #
G3373758
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
37 in
Base Depth
61 1/2 in
Handrail Height
2.7 ft
Manufacturers Warranty Length
1 yr
Overall Width
37 in
Step Depth
7 in
Step Width
24 in
Overall Depth
61.5 in
Base Width
37 in
Caster Diameter
10 in
Base Length
61.5 in
Reach Height - Maximum
12.4 ft

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
7
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Finish
Aluminum Mill
Rear Exit
No
Assembled/Unassembled
Assembled
Color
Gray
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Includes
Crutch Tips
Climbing Angle
56 ?
Ladder Actuation
None
Ladder Tread
Ribbed
Ladder Type
Wheelbarrow Ladder
Locking Mechanism
No Locking Mechanism
Tread Type
Ribbed
Handrail Type
Double Handrails
Exit Direction
Rear
Assembly
Assembled
Includes Handrails
Handrails Included
Casters Included
(2) Rigid
Folding
Not Foldable
Load Capacity - Maximum
350 lb

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 8.5 ft, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 61 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.