102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity

  • Mfr # UCS500620242

  • Zoro # G9958191


product price: $1,469.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
60 in
Number of Steps
6
Supported / Unsupported
Supported
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS500620242
Zoro #
G9958191
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
41 in
Base Depth
72 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Handrail Height
3.5 ft
Overall Depth
72 in
Caster Diameter
5 in
Base Width
41 in
Base Length
72 in
Reach Height - Maximum
11.6 ft
Vertical Clearance Height
4.8 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
6
Supported / Unsupported
Supported
Load Capacity
300 lb
Step Tread
Serrated
Material
Steel
Ladder Actuation
Locking Casters
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Handrails Included
Yes
Climbing Angle
50 ?
Standards
ANSI, OSHA Compliant
Finish
Powder Coated
Color
Yellow
Series
U-Design
Handrail Type
Double Handrails
Support Type
Support Legs
Assembly
Unassembled
Weight
362 lb
Includes Handrails
Handrails Included
Casters Included
Swivel
Folding
Not Foldable
Ladder Type
Cantilever Ladder
Tread Type
Serrated
Load Capacity - Maximum
300 lb
Locking Mechanism
Locking Casters

Description

Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 41 in, Base Depth 72 in, Climbing Angle 50 Degrees , Step Depth 10 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.