102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity

  • Mfr # UCS500630246

  • Zoro # G9958146


product price: $1,502.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Platform Height
60 in
Number of Steps
6
Supported / Unsupported
Supported
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS500630246
Zoro #
G9958146
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
41 in
Base Depth
82 in
Step Width
24 in
Step Depth
8 1/2 in
Manufacturers Warranty Length
1 yr
Handrail Height
3.5 ft
Overall Depth
82 in
Vertical Clearance Height
4.8 ft
Base Width
41 in
Base Length
82 in
Reach Height - Maximum
11.6 ft
Caster Diameter
5 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
6
Supported / Unsupported
Supported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Ladder Actuation
Locking Casters
Climbing Angle
50 ?
Handrails Included
Yes
Finish
Powder Coated
Color
Yellow
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Assembled/Unassembled
Unassembled
Series
U-Design
Weight
380 lb
Tread Type
Perforated
Casters Included
Swivel
Load Capacity - Maximum
300 lb
Ladder Type
Cantilever Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Locking Mechanism
Locking Casters
Assembly
Unassembled
Handrail Type
Double Handrails
Support Type
Support Legs

Description

Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 41 in, Base Depth 82 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.