102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity

  • Mfr # UCU500620242

  • Zoro # G9957893


product price: $1,816.39
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Platform Height
60 in
Number of Steps
6
Supported / Unsupported
Unsupported
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCU500620242
Zoro #
G9957893
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
60 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
102 in
Bottom Width
30 in
Base Depth
72 in
Step Width
24 in
Step Depth
10 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Overall Depth
72 in
Base Length
72 in
Reach Height - Maximum
11.6 ft
Caster Diameter
5 in
Vertical Clearance Height
4.8 ft
Base Width
30 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
6
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Serrated
Material
Steel
Standards
ANSI, OSHA Compliant
Climbing Angle
50 ?
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Ladder Actuation
Locking Casters
Color
Yellow
Finish
Powder Coated
Series
U-Design
Weight
565 lb
Locking Mechanism
Locking Casters
Tread Type
Serrated
Support Type
Counterweighted
Includes Handrails
Handrails Included
Ladder Type
Cantilever Ladder
Casters Included
Swivel
Load Capacity - Maximum
300 lb
Folding
Not Foldable
Assembly
Unassembled
Handrail Type
Double Handrails

Description

Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 8.5 ft, Number of Steps 6, Unassembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 72 in, Climbing Angle 50 Degrees , Step Depth 10 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.