104 1/2 in Overall H, Stair Unit, Steel, 7 Steps, 450 lb Load Capacity
Mfr # WISS107242
Zoro # G1155222
product price: $771.99
/eaKey Features
Material
Steel
Number of Steps
7
Overall Height
104 1/2 in
Load Capacity
450 lb
Overall Width
29 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WISS107242
Zoro #
G1155222
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
104 1/2 in
Overall Width
29 in
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Step Width
24 in
Top Step Height
66 1/2 in
Base Depth
67 1/2 in
Handrail Height
3.2 ft
Top Step Width
24 in
Overall Depth
67.5 in
Top Step Depth
10 in
Description
Stair Unit, Material Steel, Number of Steps 7, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Base Depth 67 1/2 in, Overall Height 8.7 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.