104 1/2 in Overall H, Stair Unit, Steel, 7 Steps, 450 lb Load Capacity

  • Mfr # WISS107246

  • Zoro # G1155259


product price: $795.99
/ea
Additional $590.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
7
Overall Height
104 1/2 in
Load Capacity
450 lb
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WISS107246
Zoro #
G1155259
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
104 1/2 in
Overall Width
29 in
Step Depth
10 in
Manufacturers Warranty Length
1 yr
Top Step Height
66 1/2 in
Handrail Height
3.2 ft
Step Width
24 in
Base Depth
67 1/2 in
Overall Depth
67.5 in
Top Step Depth
10 in
Top Step Width
24 in

Details

Material
Steel
Number of Steps
7
Load Capacity
450 lb
Item
Stair Unit
Step Tread
Perforated
Ladder Tread
Steps-EZY Tread
Standards
ANSI, OSHA Compliant
Color
Gray
Handrails Included
Yes
Item - Fixed Ladders
Industrial Access Stairway Ladder - Perforated
Climbing Angle
45 ?
Finish
Powder Coated
Weight
154 lb
Stair Type
Straight Tread Stairs
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Riser Type
Open
Fabrication
Welded
Tread Type
Perforated
Assembly
Assembled

Description

Stair Unit, Material Steel, Number of Steps 7, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Perforated, Step Width 24 in, Step Depth 10 in, Base Depth 67 1/2 in, Overall Height 8.7 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.