Zoro Homepage

106 in H Steel All Direction Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # KDAD107242

  • Zoro # G2233257


product price: $961.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAD107242
Zoro #
G2233257
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
106 in
Bottom Width
35 in
Base Depth
74 in
Step Depth
8 1/2 in
Handrail Height
3 ft
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Overall Depth
74 in
Base Width
35 in
Reach Height - Maximum
12.4 ft
Base Length
74 in

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Finish
Powder Coated
Handrails Included
Yes
Climbing Angle
50 ?
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Serrated
Includes
2-1/2 in Rubber Pads
Color
Gray
Standards
ANSI, OSHA Compliant
Rear Exit
No
Load Capacity - Maximum
450 lb
Weight
294 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock
Ladder Type
All Direction Ladder
Casters Included
(4) Swivel, Rigid
Assembly
Unassembled

Description

All Direction Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.8 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 74 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.