Zoro Homepage

106 in H Steel All Direction Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # KDED107242

  • Zoro # G2232889


product price: $786.99
/ea
Item requires special delivery charges. A $630.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
All Direction Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDED107242
Zoro #
G2232889
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
106 in
Bottom Width
35 in
Base Depth
57 in
Overall Width
35 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
57 in
Base Width
35 in
Reach Height - Maximum
12.4 ft
Base Length
57 in

Details

Item - Rolling Ladder
All Direction Ladder
Item
All Direction Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, OSHA Compliant
Ladder Tread
Serrated
Climbing Angle
56 ?
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Color
Gray
Handrails Included
Yes
Rear Exit
No
Folding
Not Foldable
Assembly
Unassembled
Weight
227 lb
Casters Included
(4) Swivel, Rigid
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Ladder Type
All Direction Ladder
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated

Description

All Direction Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 57 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.