Zoro Homepage

106 in H Steel Configurable Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # UKDEC107246

  • Zoro # G2229440


product price: $517.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Configurable Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UKDEC107246
Zoro #
G2229440
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
106 in
Bottom Width
35 in
Base Depth
74 in
Step Depth
8 1/2 in
Handrail Height
3 ft
Overall Width
35 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Overall Depth
74 in
Base Length
74 in
Reach Height - Maximum
12.4 ft
Base Width
35 in

Details

Item
Configurable Rolling Ladder
Item - Rolling Ladder
Configurable Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Climbing Angle
50 ?
Ladder Tread
Perforated
Includes
2-1/2 in Rubber Pads
Color
Gray
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Casters Included
(3) Swivel
Tread Type
Perforated
Handrail Type
Double Handrails
Assembly
Unassembled

Description

Configurable Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 74 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.