Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # KDEC107166

  • Zoro # G0978297


product price: $632.99
/ea
Additional $505.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
17 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDEC107166
Zoro #
G0978297
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
17 in
Platform Width
16 in
Overall Height
106 in
Bottom Width
27 in
Base Depth
74 in
Step Depth
8 1/2 in
Step Width
16 in
Handrail Height
3 ft
Overall Width
27 in
Manufacturers Warranty Length
1 yr
Overall Depth
74 in
Reach Height - Maximum
12.4 ft
Base Length
74 in
Base Width
27 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Tread
Perforated
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Climbing Angle
50 ?
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Handrail Type
Double Handrails
Weight
212 lb
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel, Rigid
Includes Handrails
Handrails Included
Tread Type
Perforated
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8.8 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 74 in, Overall Width 27 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.