Zoro Homepage

106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # KDSR107246-D3

  • Zoro # G0980710


product price: $726.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR107246-D3
Zoro #
G0980710
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
106 in
Bottom Width
35 in
Base Depth
77 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Handrail Height
3 ft
Overall Width
35 in
Step Width
24 in
Overall Depth
77 in
Base Width
35 in
Base Length
77 in
Reach Height - Maximum
12.4 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
7
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Rear Exit
No
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Ladder Tread
Perforated
Handrails Included
Yes
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Assembly
Unassembled
Load Capacity - Maximum
450 lb
Weight
220 lb
Tread Type
Perforated
Casters Included
Swivel
Locking Mechanism
Foot-Activated Step Lock
Folding
Not Foldable
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 77 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.