106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # KDTF107246

  • Zoro # G0978498


product price: $492.99
/ea
Additional $395.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDTF107246
Zoro #
G0978498
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
106 in
Bottom Width
37 in
Base Depth
59 in
Manufacturers Warranty Length
1 yr
Overall Width
37 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3 ft
Overall Depth
59 in
Reach Height - Maximum
12.4 ft
Base Length
59 in
Base Width
37 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
7
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Color
Gray
Ladder Actuation
None
Assembled/Unassembled
Unassembled
Climbing Angle
56 ?
Finish
Powder Coated
Rear Exit
No
Standards
ANSI, OSHA Compliant
Ladder Tread
Perforated
Includes
Crutch Tips
Handrails Included
Yes
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Locking Mechanism
No Locking Mechanism
Assembly
Unassembled
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Folding
Not Foldable
Weight
166 lb
Ladder Type
Tilt and Roll Ladder
Tread Type
Perforated

Description

Tilt and Roll Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 59 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.