This item is Discontinued.

Tri-Arc 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity RWEC111242-XR

152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (Discontinued)

  • Mfr # RWEC111242-XR
  • Zoro # G3373855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWEC111242-XR
Zoro #
G3373855
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
9.2 ft
Platform Depth
27 in
Platform Width
24 in
Overall Height
12.7 ft
Bottom Width
35 in
Base Depth
117 in
Manufacturers Warranty Length
1 yr
Step Depth
8.5 in
Step Width
24 in
Overall Width
35 in
Handrail Height
3.5 ft
Base Width
35"

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
11
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
50 Degrees
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Includes
Rear-Exit Gate
Rear Exit
Yes
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Finish
Powder Coated
Includes Handrails
Handrails Included
Tread Type
Serrated
Assembly
Unassembled
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 12.7 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 27 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 117 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.