Zoro Homepage

112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity

  • Mfr # WLAR108245-D5

  • Zoro # G0978586


product price: $1,948.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
28 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLAR108245-D5
Zoro #
G0978586
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
28 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
36 in
Base Depth
79 in
Overall Width
36 in
Handrail Height
2.7 ft
Manufacturers Warranty Length
1 yr
Step Width
24 in
Step Depth
7 in
Overall Depth
79 in
Base Length
79 in
Base Width
36 in
Reach Height - Maximum
13.3 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Assembled/Unassembled
Assembled
Color
Aluminum
Finish
Aluminum Mill
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Spring-Loaded Casters
Ladder Tread
Serrated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Climbing Angle
56 ?
Assembly
Assembled
Tread Type
Serrated
Folding
Not Foldable
Ladder Type
Rolling Ladder
Locking Mechanism
Spring-Loaded Casters
Casters Included
(4) Swivel
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 9.3 ft, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 79 in, Overall Width 36 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.