112 in H Aluminum Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity

  • Mfr # WLARTR108245

  • Zoro # G3373651


product price: $1,179.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Wheelbarrow Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLARTR108245
Zoro #
G3373651
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
37 in
Base Depth
70 1/2 in
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
37 in
Handrail Height
2.7 ft
Step Width
24 in
Overall Depth
70.5 in
Base Width
37 in
Caster Diameter
10 in
Reach Height - Maximum
13.3 ft
Base Length
70.5 in

Details

Item
Wheelbarrow Ladder
Item - Rolling Ladder
Wheelbarrow Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Includes
Crutch Tips
Climbing Angle
56 ?
Handrails Included
Yes
Ladder Tread
Serrated
Finish
Aluminum Mill
Color
Gray
Ladder Actuation
None
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembled/Unassembled
Assembled
Locking Mechanism
No Locking Mechanism
Tread Type
Serrated
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Exit Direction
Rear
Handrail Type
Double Handrails
Folding
Not Foldable
Assembly
Assembled
Ladder Type
Wheelbarrow Ladder
Load Capacity - Maximum
350 lb

Description

Wheelbarrow Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 2.7 ft, Overall Height 9.3 ft, Number of Steps 8, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 37 in, Base Depth 70 1/2 in, Overall Width 37 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Unfinished, Color Gray, Standards ANSI, OSHA Compliant, Includes Crutch Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.