Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity

  • Mfr # UCS500740242

  • Zoro # G9957981


product price: $1,755.59
/ea
Additional $835.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
70 in
Number of Steps
7
Supported / Unsupported
Supported
Platform Depth
40 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS500740242
Zoro #
G9957981
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
40 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
41 in
Base Depth
101 in
Step Depth
10 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
3.5 ft
Overall Depth
101 in
Vertical Clearance Height
5.7 ft
Caster Diameter
5 in
Base Length
101 in
Reach Height - Maximum
12.4 ft
Base Width
41 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
7
Supported / Unsupported
Supported
Step Tread
Serrated
Load Capacity
300 lb
Material
Steel
Climbing Angle
50 ?
Ladder Tread
Serrated
Finish
Powder Coated
Handrails Included
Yes
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Ladder Actuation
Locking Casters
Color
Yellow
Series
U-Design
Handrail Type
Double Handrails
Tread Type
Serrated
Load Capacity - Maximum
300 lb
Support Type
Support Legs
Assembly
Unassembled
Folding
Not Foldable
Weight
453 lb
Includes Handrails
Handrails Included
Locking Mechanism
Locking Casters
Casters Included
Swivel
Ladder Type
Cantilever Ladder

Description

Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 300 lb, Step Tread Serrated, Platform Depth 40 in, Platform Width 24 in, Bottom Width 41 in, Base Depth 101 in, Climbing Angle 50 Degrees , Step Depth 10 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.