Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity

  • Mfr # UCS500740246

  • Zoro # G9958033


product price: $1,578.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
70 in
Number of Steps
7
Supported / Unsupported
Supported
Platform Depth
40 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCS500740246
Zoro #
G9958033
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
40 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
41 in
Base Depth
101 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
8 1/2 in
Step Width
24 in
Overall Depth
101 in
Base Width
41 in
Caster Diameter
5 in
Base Length
101 in
Vertical Clearance Height
5.7 ft
Reach Height - Maximum
12.4 ft

Details

Item
Cantilever Rolling Ladder
Number of Steps
7
Supported / Unsupported
Supported
Step Tread
Perforated
Load Capacity
300 lb
Material
Steel
Ladder Actuation
Locking Casters
Finish
Powder Coated
Handrails Included
Yes
Ladder Tread
Perforated
Climbing Angle
50 ?
Assembled/Unassembled
Unassembled
Standards
ANSI, OSHA Compliant
Color
Yellow
Series
U-Design
Handrail Type
Double Handrails
Locking Mechanism
Locking Casters
Includes Handrails
Handrails Included
Folding
Not Foldable
Weight
445 lb
Casters Included
Swivel
Support Type
Support Legs
Tread Type
Perforated
Load Capacity - Maximum
300 lb
Ladder Type
Cantilever Ladder
Assembly
Unassembled

Description

Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 40 in, Platform Width 24 in, Bottom Width 41 in, Base Depth 101 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.