Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity

  • Mfr # UCU500720246

  • Zoro # G9957936


product price: $1,901.89
/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Platform Height
70 in
Number of Steps
7
Supported / Unsupported
Unsupported
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCU500720246
Zoro #
G9957936
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
30 in
Base Depth
81 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
8 1/2 in
Overall Depth
81 in
Base Length
81 in
Reach Height - Maximum
12.4 ft
Caster Diameter
5 in
Vertical Clearance Height
5.7 ft
Base Width
30 in

Details

Item
Cantilever Rolling Ladder
Number of Steps
7
Supported / Unsupported
Unsupported
Load Capacity
300 lb
Step Tread
Perforated
Material
Steel
Ladder Tread
Perforated
Standards
ANSI, OSHA Compliant
Color
Yellow
Climbing Angle
50 ?
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
Locking Casters
Series
U-Design
Casters Included
Swivel
Load Capacity - Maximum
300 lb
Locking Mechanism
Locking Casters
Assembly
Unassembled
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Support Type
Counterweighted
Weight
597 lb
Tread Type
Perforated
Folding
Not Foldable
Ladder Type
Cantilever Ladder

Description

Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 81 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Locking Casters, Finish Powder Coated, Color Yellow, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.