Zoro Homepage

112 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # KDSR107242-XR

  • Zoro # G3374099


product price: $1,268.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
30 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDSR107242-XR
Zoro #
G3374099
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
30 in
Platform Width
24 in
Overall Height
112 in
Bottom Width
35 in
Base Depth
77 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Width
35 in
Overall Depth
77 in
Base Length
77 in
Base Width
35 in
Reach Height - Maximum
12.4 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Finish
Powder Coated
Color
Gray
Handrails Included
Yes
Includes
Rear-Exit Gate
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Rear Exit
Yes
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Weight
232 lb
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(4) Rigid
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Exit Direction
Rear

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 9.3 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 77 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Includes Rear-Exit Gate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.