112 in Overall H, Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity

  • Mfr # UCL5007242

  • Zoro # G9831491


product price:  $778.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,000 lb
Material
Steel
Number of Steps
7
Overall Height
112 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCL5007242
Zoro #
G9831491
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
112 in
Overall Width
30 in
Top Step Height
70 in
Step Width
24 in
Handrail Height
3.5 ft
Step Depth
10 in
Platform Height
70"
Manufacturers Warranty Length
1 yr
Bottom Width
30 in
Standing Height - Maximum
5.8 ft
Overall Depth
20 in
Vertical Clearance Height
5.7 ft

Details

Item
Ladder
Load Capacity
1,000 lb
Material
Steel
Number of Steps
7
Standards
ANSI, OSHA Compliant
Finish
Yellow Powder Coated
Color
Yellow
Vertical Clearance
68 in
Handrails Included
Yes
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Step Tread
Serrated
Item - Fixed Ladders
Standard 50 Angle Base Ladder - Serrated
Product Type
Ladder
Tread Type
Serrated
Series
U-Design
Load Capacity - Maximum
1,000 lb
Compatible Platform Type
Crossover Platform
Includes Handrails
Handrails Included

Description

Item Configurable Platform Ladder, Overall Height 9.3 ft, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 7, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 68 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 70 in, Standards ANSI, OSHA Compliant, Step Depth 10 in, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.