112 in Overall H, Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity

  • Mfr # UCL7507246

  • Zoro # G9831455


product price:  $544.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Material
Steel
Number of Steps
7
Overall Height
112 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCL7507246
Zoro #
G9831455
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
112 in
Overall Width
30 in
Top Step Height
70 in
Step Width
24 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Platform Height
70"
Bottom Width
30 in
Standing Height - Maximum
5.8 ft
Vertical Clearance Height
5.7 ft
Overall Depth
20 in

Details

Item
Ladder
Load Capacity
1,000 lb
Material
Steel
Number of Steps
7
Standards
ANSI, OSHA Compliant
Finish
Yellow Powder Coated
Vertical Clearance
68 in
Climbing Angle
75 Degrees
Ladder Tread
Perforated
Color
Yellow
Step Tread
Perforated
Handrails Included
Yes
Item - Fixed Ladders
Standard 75 Angle Base Ladder - Perforated
Product Type
Ladder
Compatible Platform Type
Crossover Platform
Tread Type
Perforated
Load Capacity - Maximum
1,000 lb
Includes Handrails
Handrails Included
Series
U-Design

Description

Item Configurable Platform Ladder, Overall Height 9.3 ft, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 7, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 68 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 70 in, Standards ANSI, OSHA Compliant, Step Depth 7 in, Step Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.