Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

114 in Overall H, Stair Unit, Steel, 8 Steps, 450 lb Load Capacity

  • Mfr # WISS108242

  • Zoro # G1155338


product price: $877.99
/ea
Additional $590.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Steps
8
Overall Height
114 in
Load Capacity
450 lb
Overall Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WISS108242
Zoro #
G1155338
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
114 in
Overall Width
29 in
Base Depth
77 in
Step Depth
10 in
Handrail Height
3.2 ft
Top Step Height
76 in
Step Width
24 in
Manufacturers Warranty Length
1 yr
Top Step Width
24 in
Overall Depth
77 in
Top Step Depth
10 in

Details

Material
Steel
Number of Steps
8
Load Capacity
450 lb
Item
Stair Unit
Step Tread
Serrated
Color
Gray
Ladder Tread
Steps-EZY Tread
Standards
ANSI, OSHA Compliant
Climbing Angle
45 ?
Handrails Included
Yes
Item - Fixed Ladders
Industrial Access Stairway Ladder - Grip Strut
Finish
Powder Coated
Weight
180 lb
Fabrication
Welded
Assembly
Assembled
Riser Type
Open
Load Capacity - Maximum
450 lb
Stair Type
Straight Tread Stairs
Includes Handrails
Handrails Included
Tread Type
Perforated

Description

Stair Unit, Material Steel, Number of Steps 8, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees , Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Base Depth 77 in, Overall Height 9.5 ft, Color Gray, Standards ANSI, OSHA Compliant, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.