Zoro Homepage
This item is Discontinued.
Tri-Arc 114" Stair Unit, Steel, 8 Steps, 450 lb. Load Capacity WLIS108242

114" Stair Unit, Steel, 8 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # WLIS108242
  • Zoro # G9206115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLIS108242
Zoro #
G9206115
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
114 in
Overall Width
29 in
Top Step Height
76 in
Step Width
24 in
Handrail Height
38 in
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Base Depth
77 in

Details

Item
Stair Unit
Load Capacity
450 lb
Material
Steel
Number of Steps
8
Standards
OSHA and ANSI
Step Tread
Serrated
Handrails Included
Yes
Ladder Tread
Serrated
Climbing Angle
45 Degrees
Item - Stair Units
Stair Unit
Color
Gray

Description

Stair Unit, Material Steel, Number of Steps 8, Handrails Included Yes, Load Capacity 450 lb, Climbing Angle 45 Degrees, Step Tread Serrated, Step Width 24 in, Step Depth 10 in, Base Depth 77 in, Overall Height 114 in, Color Gray, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Overall Width 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.