Zoro Homepage

116 in H Steel Rolling Ladder, 8 Steps, 600 lb Load Capacity

  • Mfr # KDHD108246

  • Zoro # G9904587


product price: $741.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDHD108246
Zoro #
G9904587
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
116 in
Bottom Width
35 in
Base Depth
64 in
Step Width
24 in
Overall Width
35 in
Handrail Height
3 ft
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Overall Depth
64 in
Reach Height - Maximum
13.3 ft
Base Width
35 in
Base Length
64 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Load Capacity
600 lb
Step Tread
Perforated
Material
Steel
Ladder Tread
Perforated
Color
Gray
Climbing Angle
56 ?
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Finish
Powder Coated
Rear Exit
No
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Handrail Type
Double Handrails
Casters Included
(4) Swivel
Load Capacity - Maximum
600 lb
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Includes Handrails
Handrails Included
Folding
Not Foldable
Weight
275 lb
Ladder Type
Rolling Ladder
Tread Type
Perforated

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 600 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 64 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.