Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

116 in H Steel Rolling Ladder, 8 Steps, 600 lb Load Capacity

  • Mfr # KDHS108242

  • Zoro # G9869456


product price: $770.99
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDHS108242
Zoro #
G9869456
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
116 in
Bottom Width
35 in
Base Depth
82 in
Manufacturers Warranty Length
1 yr
Step Width
24 in
Handrail Height
3 ft
Step Depth
8 1/2 in
Overall Width
35 in
Overall Depth
82 in
Base Width
35 in
Base Length
82 in
Reach Height - Maximum
13.3 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Load Capacity
600 lb
Step Tread
Serrated
Material
Steel
Color
Gray
Ladder Tread
Serrated
Climbing Angle
50 ?
Finish
Powder Coated
Handrails Included
Yes
Includes
2-1/2 in Rubber Pads
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, OSHA Compliant
Assembled/Unassembled
Unassembled
Rear Exit
No
Includes Handrails
Handrails Included
Weight
304 lb
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
600 lb
Tread Type
Serrated
Assembly
Unassembled
Locking Mechanism
Foot-Activated Step Lock
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Exit Direction
Rear
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 10.2 ft, Number of Steps 8, Unassembled, Load Capacity 600 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 82 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.